missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
Brand: Fisherbrand™ 120761F
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Non-sterile | |
1 | |
237 x 137 mm | |
237 mm | |
127 mm | |
65 mm | |
13-16 mm |
4 x 12 | |
Blue | |
HDPE-coated Wire | |
56 | |
237 x 127 x 65 mm | |
237 x 127 x 65 mm | |
9.40 in. | |
3.30 in. | |
2.40 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ HDPE Coated Wire Rack > Tube Array: 4 x 12; Wells: 48; Well Diam.: 13-16 mm
Spot an opportunity for improvement?Share a Content Correction