missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Jerry Can
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
2.5 L
5 L
10 L
20 L
30 L
Dimensions (L x W x H):
153 x 115 x 208 mm
190 x 145 x 251 mm
230 x 190 x 310 mm
290 x 246 x 385 mm
320 x 284 x 435 mm
Description
- For storage or transport
- HDPE
- With UN approval for transport
- Screw lid without drain valve is included, screw lid with drain valve available as accessory
Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Certifications/Compliance | UN approval 3H1/X1.9/250 |
Closure Size | 1427-9105, Orig. Screw Cap DIN50 |
Closure Type | DIN 50 |
Color | Transparent |
Diameter (Metric) Inner Neck | 40.5 mm |
Dimensions (L x W x H) | 190 x 145 x 251 mm |
Dimensions (L x W) | 190 x 145 mm |
Show More |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ HDPE, Jerry Can >
Spot an opportunity for improvement?Share a Content Correction