missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE, Jerry Can

Capacity Metric: 2.5 L

Brand:  Kautex™ 2000095966

Product Code. 10685581

  • £4.85 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Comprehensive range of closure accessories facilitate multipurpose use
  • Available in natural or blue colors
  • UN approval for: 2.5 to 5 L and 10 to 30 L jerrycans
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.66 gal.
Color: Natural
153 x 115 x 208 mm
Jerry Can
2.5 L
34.5 mm
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kautex™ HDPE, Jerry Can > Natural; Capacity: 2.5L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.