Learn More
Fisherbrand™ 11 mm Glass Crimp Neck Vials
16.43 GBP valid until 2025-12-31
Use promo code "24355" to get your promotional price.
Description
- 11 mm Crimp Neck Vial

Specifications
Clear | |
Glass | |
GC, HPLC | |
Crimp | |
<100 μL | |
Flat Bottom | |
100 | |
ND11 |
11.6 mm | |
2.7 mL | |
No | |
CleanPack, Polypropylene Box | |
2.4 mL | |
41 mm | |
Hydrolytic Glass (Class I) | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
7Hours
12Minutes
41Seconds
42 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
82Hours
12Minutes
41Seconds
42New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
38Hours
12Minutes
41Seconds
42New Offer Save Up to 70% -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
7Hours
12Minutes
41Seconds
42 -
Fisherbrand
Fisherbrand Product of the Month
The wonders of science are all around us, and they’re a constant inspiration. We’ve drawn on that inspiration to create the Fisherbrand portfolio, value packed products that make your lab like easier. We now want to share with you a few of our favourite bits of science and help you discover our unmissable top selected products.Promo Code: 24175Expires: 2025-04-30
Days
7Hours
12Minutes
41Seconds
42
Your input is important to us. Please complete this form to provide feedback related to the content on this product.