missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Opti-Rib™ HDPE Jerry Can
Click to view available options
Capacity (Metric):
5 L
Weight (Metric):
0.250 kg
Description
- Comprehensive range of closure accessories facilitate multipurpose use
- Available in natural or blue colors
- Leakproof
- UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
- Caps are sold separately.

Specifications
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Closure Type | Screw Cap |
Color | Natural |
Diameter (English) Inner Neck | 1.6 in. |
Diameter (Metric) Inner Neck | 40.5 mm |
Dimensions (L x W x H) | 190 x 145 x 251 mm |
Material | HDPE |
Product Type | Jerry Can |
Weight (Metric) | 0.250 kg |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Scientific Resources
Catalogs
Kautex - Expertise in packaging - Standard plastics
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kautex™ Opti-Rib™ HDPE Jerry Can >
Spot an opportunity for improvement?Share a Content Correction