missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE Male Pipe Adapter Barbed Fitting
For quick and easy connection of fluid paths in the laboratory without the use of tools.
£25.55 - £34.90
Specifications
Product Type | Barbed Fitting |
---|---|
Material | HDPE |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide |
Shape | Straight |
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
11705549
|
Masterflex™
30621-16 |
3/4 NPT(M) Thread x 1/4 in. tubing I.D. | 3/4 NPT(M) |
£29.10
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11715489
|
Masterflex™
30621-56 |
3/8 NPT(M) Thread x 1/4 in. tubing I.D. | 3/8 NPT(M) |
£25.55
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11755259
|
Masterflex™
30621-77 |
1/2 NPT(M) Thread x 1/2 in. tubing I.D. | 1/2 NPT(M) |
£29.10
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11745489
|
Masterflex™
30621-75 |
1/2 NPT(M) Thread x 3/8 in. tubing I.D. | 1/2 NPT(M) |
£29.10
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11765708
|
Masterflex™
30621-35 |
1/8 NPT(M) Thread x 3/8 in. tubing I.D. | 1/8 NPT(M) |
£30.00
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11785479
|
Masterflex™
30621-46 |
1/4 NPT(M) Thread x 1/4 in. tubing I.D. | 1/4 NPT(M) |
£27.60
Pack of 10 |
In Stock
Log in to see stock. |
||||
11795718
|
Masterflex™
30621-18 |
3/4 NPT(M) Thread x 3/8 in. tubing I.D. | 3/4 NPT(M) |
£29.10
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11725489
|
Masterflex™
30621-64 |
3/8 NPT(M) Thread x 1/2 in. tubing I.D. | 3/8 NPT(M) |
£29.10
Pack of 10 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
11755708
|
Masterflex™
30621-62 |
3/8 NPT(M) Thread x 3/8 in. tubing I.D. | 3/8 NPT(M) |
£25.55
Pack of 10 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
11799998
|
Masterflex™
30621-08 |
3/4 NPT(M) Thread x 5/8 in. tubing I.D. | 3/4 NPT(M) |
£34.90
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
Description
- Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Available in a variety of configurations to meet your needs
- Adapts from a NPT male thread to a hose barb
- Sterilization through ethylyene oxide only
- Provided in packs of 10
Specifications
Barbed Fitting | |
10 Pack | |
Straight |
HDPE | |
Ethylene Oxide |