missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ HDPE Narrow Necked Square Bottle with Screw Cap Product Code.: 15435564
Add to basket

Buerkle™ HDPE Narrow Necked Square Bottle with Screw Cap

Product Code. 15435564 Shop All Bürkle Products
1000 mL
Click to view available options
Capacity (Metric):
100 mL
1000 mL
This item is not returnable. View return policy

Product Code. 15435564

Brand: Buerkle™ 03321000

Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ HDPE Narrow Necked Square Bottle with Screw Cap is a cost-effective bottle for packing and storing of liquids.

  • HDPE, transparent, shatterproof
  • Special labelling area for labels or manual lettering
  • Suitable as a disposable bottle
  • Leakproof
  • With screw cap

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Dimensions (L x W x H) 89 x 66 mm
Diameter (Metric) Inner Neck 17.5 mm
For Use With (Application) Foodstuffs
Includes Screw cap
Material HDPE
Length (Metric) 89 mm
Quantity 1
Width (Metric) 66 mm
Thread Size (Metric) 25 mm
Closure Color Transparent
Closure Included Yes
Mouth Narrow
Shape Square
Height (Metric) 230 mm
Product Type Square Narrow Mouth Bottle
Closure Material HDPE
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ HDPE Narrow Necked Square Bottle with Screw Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.