missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Screw Closure for Carboy with Stop Cock
Click to view available options
Natural; With red stopcock, For use with 5 and 10 L jerrycans
Description
- HDPE
- Natural colour
- With stop cock, red
- Carboy accessory

Specifications
Specifications
Capacity (Metric) | 5 L |
Certifications/Compliance | DIN50 |
Color | Natural |
For Use With (Equipment) | For Use with 5 and 10 L Jerrycans |
Material | HDPE |
No. per Pack | 1 Ea. |
Product Type | Screw Closure with Stop Cock |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Documents
Scientific Resources
Catalogs
Kautex - Expertise in packaging - Standard plastics
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kautex™ HDPE, Screw Closure for Carboy with Stop Cock >
Spot an opportunity for improvement?Share a Content Correction