Learn More
Thermo Scientific™ Nalgene™ Filling/Venting Closures
Description
Create aseptic handling solutions for pharmaceutical, biotechnology and laboratory liquid transfer applications using Thermo Scientific™ Nalgene™ Filling/Venting Closures. Ready to accept additional fluid transfer components such as aseptic connectors and air vent filters, these 3-port closures are available for use with Nalgene bottles and carboys with 53B or 83B closures, including pre-mounted lengths of platinum-cured silicone tubing for easy customization of bottles and carboys.
- Autoclavable closures are specifically designed to mate with most Nalgene bottles and carboys
- Leakproof† systems provide secure, aseptic handling of high-valued products compared to pouring
Includes:
Nalgene 50 platinum-cured silicone tubing and TPE vent port cap.

Specifications
Specifications
Closure Size | 83 mm |
Description | 3-port closure |
Diameter (English) Inner Tubing | 1/4 in. |
Diameter (Metric) Inner Tubing | 6.35 mm |
For Use With (Equipment) | Nalgene bottles and carboys with 83B closures |
Length (Metric) | 7.62 cm |
Material | Polypropylene, Platinum-cured Silicone, TPE |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Closure |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7450083010 | Certificate of Compliance | 12/03/2025 | 2162-0831 |
7448441010 | Certificate of Compliance | 11/03/2025 | 2162-0831 |
7447334010 | Certificate of Compliance | 25/02/2025 | 2162-0831 |
7444974010 | Certificate of Compliance | 03/02/2025 | 2162-0831 |
7436638010 | Certificate of Compliance | 03/02/2025 | 2162-0831 |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.