Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack

Description
Hold full vacuum for up to 24 hours with Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles. Ideal for heavy-duty biotechnology lab use, these thick-walled bottles can withstand repeated room-temperature vacuum applications. Use as a waste aspirator bottle or as an autoclavable vessel for scaleup activities in cell culture applications.
- Polypropylene copolymer
- Large size
- Wide mouth
- Chemical resistant
- Rugged 53B and 83B caps with TPE gaskets
Includes: Polypropylene closures with gasket
Compatible with: Use with fill/vent closure system (2162 sold separately)
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 128 oz., 4 L |
Capacity (Metric) | 4 L |
Capacity (English) | 128 oz. |
Color | Natural |
Description | Heavy-Duty Vacuum Bottles |
Diameter (Metric) Inner Neck | 65 mm |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1422611 | Certificate of Compliance | 15/02/2025 | 2126-4000 |
1308965 | Certificate of Compliance | 10/12/2024 | 2126-4000 |
1334608 | Certificate of Compliance | 10/12/2024 | 2126-4000 |
1415533 | Certificate of Compliance | 31/10/2024 | 2126-4000 |
1393200 | Certificate of Compliance | 14/10/2023 | 2126-4000 |
The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.