Learn More
Buerkle™ HDPE ViscoDispo Disposable Sampler



The Buerkle™ ViscoDispo disposable sampler can be used to take samples of high-viscosity media up to 100.000 mPas. The ergonomically shaped handle and the very stable drawbar make it easy to draw even viscous substances.
Brand: Buerkle™ 5393-3320
Description
- Ergonomic handle
- No seals
- HDPE
- Clean room manufactured, individually packaged
- Optionally sterilised by gamma rays
- Opening diameter 10mm
- Ø 21mm
Specifications
ViscoDispo Sampler | |
Individually packaged | |
100 mL | |
Non-sterile | |
21 mm | |
21 mm |
HDPE | |
Ergonomic | |
Single-use | |
Take Samples of High-Viscosity Media | |
500 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.