Learn More
PURUS™ Frames for EnviroTack™ Contamination Control Mats
Designed to be used with the PURUS™ EnviroTack™ mat to create a system that is easy to use in any critical area where direct adhesion of mats to a flooring surface is not allowed.
Brand: PURUS™ PF 3847 01 W 00
367.65 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Easily moved for cleaning
- Non-skid backing ensures frame stays in place
- Fits all PURUS™ EnviroTack™ mats
- Strong and Durable
- Non-Slip made from Polymer Coated polyester textile
- Naturally antimicrobial, mold and mildew resistant
Specifications
965 x 1194 mm | |
914 x 1143 mm PURUS™ Biohybrid™ Mats | |
White |
Allows for mobility and ease of cleaning | |
3.175 mm | |
Polystyrene |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
18Hours
4Minutes
38Seconds
2
Your input is important to us. Please complete this form to provide feedback related to the content on this product.