missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE ViscoDispo Disposable Sampler



The Buerkle™ ViscoDispo disposable sampler can be used to take samples of high-viscosity media up to 100.000 mPas. The ergonomically shaped handle and the very stable drawbar make it easy to draw even viscous substances.
£155.00 - £274.00
Specifications
Product Type | ViscoDispo Sampler |
---|---|
Material | HDPE |
Description | Individually packaged |
Handle Type | Ergonomic |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Length (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
10286942
![]() ![]() |
Buerkle™
5393-3321 |
100 mL | 500 mm | Liquids, Bulk Goods and Viscous Media, Foodstuffs |
£240.00
Pack of 20 |
In Stock
Log in to see stock. |
||||
10369212
![]() ![]() |
Buerkle™
5393-3320 |
100 mL | 500 mm | Take Samples of High-Viscosity Media |
£155.00
Pack of 20 |
In Stock
Log in to see stock. |
||||
10414812
![]() ![]() |
Buerkle™
5393-3331 |
200 mL | 1000 mm | For highly viscous media up to max 100,000cP |
£274.00
Pack of 20 |
In Stock
Log in to see stock. |
||||
10674293
![]() ![]() |
Buerkle™
5393-3330 |
200 mL | 1000 mm | Liquids, Bulk Goods and Viscous Media, Foodstuffs |
£231.00
Pack of 20 |
In Stock
Log in to see stock. |
||||
Description
- Ergonomic handle
- No seals
- HDPE
- Clean room manufactured, individually packaged
- Optionally sterilised by gamma rays
- Opening diameter 10mm
- Ø 21mm
Specifications
ViscoDispo Sampler | |
Individually packaged | |
Single-use | |
21 mm |
HDPE | |
Ergonomic | |
21 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ HDPE ViscoDispo Disposable Sampler