missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE ViscoDispo Disposable Sampler
GREENER_CHOICEBIOPHARMA

The Buerkle™ ViscoDispo disposable sampler can be used to take samples of high-viscosity media up to 100.000 mPas. The ergonomically shaped handle and the very stable drawbar make it easy to draw even viscous substances.

Brand:  Buerkle™ 5393-3331

227.21 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10414812

  • £274.00 / Pack of 20
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomic handle
  • No seals
  • HDPE
  • Clean room manufactured, individually packaged
  • Optionally sterilised by gamma rays
  • Opening diameter 10mm
  • Ø 21mm
Specifications

Specifications

ViscoDispo Sampler
Individually packaged
200 mL
Sterile
21 mm
21 mm
HDPE
Ergonomic
Single-use
For highly viscous media up to max 100,000cP
1000 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle - Disposable samplers LiquiDispo and ViscoDispo
    The disposable samplers can be used to take samples from highly liquid to high-viscosity media.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Disposable samplers LiquiDispo and ViscoDispo

    SDS
    Documents Certificates

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number250975 Certificate TypeCertificate of Compliance Date11/04/2025 Catalog Number5393-3331
    Lot Number243725 Certificate TypeCertificate of Compliance Date07/10/2024 Catalog Number5393-3331
    Lot Number241772 Certificate TypeCertificate of Compliance Date10/06/2024 Catalog Number5393-3331
    Lot Number235381 Certificate TypeCertificate of Compliance Date11/01/2024 Catalog Number5393-3331
    Lot Number234978 Certificate TypeCertificate of Compliance Date05/12/2023 Catalog Number5393-3331
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ HDPE ViscoDispo Disposable Sampler > Capacity: 200 mL; Length: 1000 mm; Sterile

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.