Learn More
Buerkle™ HDPE ViscoDispo Disposable Sampler



The Buerkle™ ViscoDispo disposable sampler can be used to take samples of high-viscosity media up to 100.000 mPas. The ergonomically shaped handle and the very stable drawbar make it easy to draw even viscous substances.
Brand: Buerkle™ 5393-3321
Description
- Ergonomic handle
- No seals
- HDPE
- Clean room manufactured, individually packaged
- Optionally sterilised by gamma rays
- Opening diameter 10mm
- Ø 21mm
Specifications
ViscoDispo Sampler | |
Individually packaged | |
100 mL | |
Sterile | |
21 mm | |
21 mm |
HDPE | |
Ergonomic | |
Single-use | |
Liquids, Bulk Goods and Viscous Media, Foodstuffs | |
500 mm |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Buerkle Disposable samplers LiquiDispo and ViscoDispo
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
250644 | Certificate of Compliance | 11/03/2025 | 5393-3321 |
243599 | Certificate of Compliance | 07/10/2024 | 5393-3321 |
243373 | Certificate of Compliance | 04/09/2024 | 5393-3321 |
242184 | Certificate of Compliance | 24/06/2024 | 5393-3321 |
241573 | Certificate of Compliance | 24/05/2024 | 5393-3321 |
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.