missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ S-Series Head Cover
Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or where there is less soiling of the outer fabric. The 3M Versaflo S-Series Head Cover is compatible with many PAPR systems.
Brand: 3M™ 7000000142
38.87 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or where there is less soiling of the outer fabric. For disposal, the suspension assembly and air inlet components can be quickly removed and separated for segregated waste streams, where facilities are available.- Head cover with integrated head suspension providing head and face coverage.
- Provides eye and face protection to EN166—liquid splash and low energy impact (grade F)—the same classification for impact resistance as safety spectacles.
- Manufactured using a general purpose, cost effective laminated film fabric.
- Entry-level head cover for powered air respiratory protection.
- No assembly required.
- Ready to use out of the box.
- Excellent field of view, particularly downwards.

Specifications
EN 166:2:F:3, EN 12941 TH3, CE Approved, EN14594 3A | |
Spunbound Polypropylene | |
Large | |
Integrated Head Suspension | |
110 g |
White | |
Headcover | |
Gas, Vapor and Particulates, Liquid Splash, Low Energy Flying Particles / Dust | |
PETG |
Product Suggestions
Customers who viewed this item also viewed.
Applications and solutions series: Safety edition
File size: 7.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Versaflo™ S-Series Head Cover > Size: Large
Spot an opportunity for improvement?Share a Content Correction