missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Heat-On Block

Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks.

Brand:  Heidolph Instruments 505-80067-00

451.62 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10247733

  • £550.00 / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The high temperature range provides unlimited safety for applications up to 260°C
  • A unique PFA coating on the aluminum Heat-On body allows for superior chemical resistance and many years of service life
  • Control temperature precisely inside the vessel or on the heating block with a thermocouple port that provides actual block temperature back to your MR Series hotplate
  • Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks
  • 1000 mL of water heats up 66% faster than conventional oil baths
  • 150 mL flask of water boils in less than 11 minutes
  • Each Heat-On block is a stand-alone product that can be placed directly onto the stirring hotplate
  • For use with multi well holder
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
500°F
Block Adapter
For Multi Well Holder
260°C
Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph Instruments Heat-On Block > Heat-On Block; Capacity: 250 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.