Learn More
OHAUS™ Heavy Duty Shaker
OHAUS™ Heavy Duty Shaker is designed for a wide range of applications with larger or heavier loads that require accurate and repeatable results.
Brand: OHAUS™ 30391811
1645.94 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Designed for applications with heavy-duty loads
- Shaker provides reproducible motion that is evenly distributed throughout the entire surface of the tray
- Digital model has a microprocessor controls, continuous or timed operation, patented Accu-Drive™ shaking system, and LED displays for speed and time

Specifications
19 mm | |
±1 rpm, above 100 rpm ±1% of set speed | |
230 V, 50/60 Hz, 2.5 A | |
2.5 A | |
CE, TUV | |
Aluminum Platform | |
41.30 cm | |
5.90 in. | |
16.30 in. | |
27.8 cm | |
33 cm | |
21.8 kg | |
Shaker, Heavy Duty, SHHD1619DG, EU | |
1 sec. to 160 hr. |
16 kg | |
15 to 500 rpm | |
-10°C to +60°C | |
Shaker, Heavy Duty | |
EU Plug | |
16.30 in. | |
41.30 x 35.50 x 14.90 cm | |
14.9 cm | |
41.30 cm | |
35.50 cm | |
48.1 lb. | |
Digital | |
SHHD1619DG, EU |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.