missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Hemispheric Bowl for 50 mL Flask

For Use With: AREX-6 Hotplate Stirrers

Brand:  Velp Scientifica™ A00000330

Product Code. 15885201

  • £135.00 / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Holds various sizes of flasks
  • For use with 135 mm plate hotplates
Specifications

Specifications

50 mL
Fits on 135 mm plate
AREX-6 Hotplate Stirrers
Bowl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ Hemispheric Bowl for 50 mL Flask > Volume: 50 ml

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.