missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Set, 100 mM Solutions

Thermo Scientific dNTP Set is a convenient set of 100 mM aqueous solutions of each of dATP, dCTP, dGTP and dTTP, supplied in separate vials.

Brand:  Thermo Scientific™ R0181

 View more versions of this product

Product Code. 10520651

  • £137.00 / Pack of 4

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific dNTP Set is a convenient set of 100 mM aqueous solutions of each of dATP, dCTP, dGTP and dTTP, supplied in separate vials. These solutions of extremely stable nucleotides are titrated to pH 7.3-7.5 with NaOH. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. They are designed for many different molecular biology applications.

Features
• Purity confirmed by HPLC
• Free of human and E. coli DNA

Applications
For use in a wide variety of molecular biology applications, including:
• High fidelity and Long range PCR (40 kb)
• PCR, qPCR, RT-PCR, and cDNA synthesis
• RDA, MDA, LAMP-PCR
• DNA labeling and sequencing

Stablity
• Stable after multiple freeze-thaw cycles
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 min at 94°C, 3 min at 72°C)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

dNTP Set, 100 mM solutions (4 x 0.25 mL)

Store at –20°C.
Unlabeled
4 x 0.25 mL
Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)
Liquid
>99%
Dry Ice
100 mM
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2804824 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberR0181
Lot Number2804821 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberR0181
Lot Number2848594 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberR0181
Lot Number2847869 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberR0181
Lot Number2855364 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberR0181
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ dNTP Set, 100 mM Solutions > 4 x 0.25 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.