missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BB15 CO2 Incubator
The Thermo Scientific BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures.
£6057.83 - £8475.00
Specifications
Capacity (English) | 5.3 cu. ft. |
---|---|
Description | BB15 150L Single CO2 Incubator |
CO2 Sensor Technology | TC Sensor |
Type | CO2 Incubator |
For Use With (Application) | General Purpose |
Product Code | Brand | Chamber Material | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Chamber Material | Electrical Requirements | Price | Quantity & Availability | ||||
12836726
|
Thermo Scientific™
51023121 |
Stainless Steel | 230 V, 50/60 Hz |
£6057.83
Each |
In Stock
Log in to see stock. |
||||
12846716
|
Thermo Scientific™
51023122 |
Copper | 230 V, 50/60 Hz |
£8475.00
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
Description
The Thermo Scientific™ BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures. The chamber has been designed for a less contamination-prone surface (up to 50% less surface) than other incubators.
- Precise temperature and CO2 control for optimal growth conditions
- Powerful humidification system for short recovery times
- Solid copper interior for permanent contamination control (optional)
Specifications
5.3 cu. ft. | |
TC Sensor | |
General Purpose | |
637 x 867 x 766 mm/ 25.1 x 34.1 x 30.2 in. |
BB15 150L Single CO2 Incubator | |
CO2 Incubator | |
Water reservoir | |
470 x 607 x 530 mm / 18.5 x 23.9 x 20.9 in. |