Learn More
Thermo Scientific™ BB15 CO2 Incubator
The Thermo Scientific BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures.
Brand: Thermo Scientific™ 51023121
4151.57 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
View more versions of this product
Description
The Thermo Scientific™ BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures. The chamber has been designed for a less contamination-prone surface (up to 50% less surface) than other incubators.
- Precise temperature and CO2 control for optimal growth conditions
- Powerful humidification system for short recovery times
- Solid copper interior for permanent contamination control (optional)

Specifications
5.3 cu. ft. | |
Stainless Steel | |
CO2 Incubator | |
Water reservoir | |
470 x 607 x 530 mm / 18.5 x 23.9 x 20.9 in. |
BB15 150L Single CO2 Incubator | |
TC Sensor | |
General Purpose | |
637 x 867 x 766 mm/ 25.1 x 34.1 x 30.2 in. | |
230 V, 50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24094 to receive this promotion.Promo Code: 24094Expires: 2025-03-15
Days
0Hours
23Minutes
30Seconds
24 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
16Hours
23Minutes
30Seconds
24 - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.