Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption.
Brand: Thermo Scientific™ 51028141
1785.88 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
View more versions of this product
Description
Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption. Designed for low energy consumption with unique door design and highly efficient, insulation-reducing heat emission. Additional features include a built in timer, easy-to-view display and an alarm system to protect samples.
Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4.4°C or better, and temperature stability of ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±2.8°C or better, and temperature stability of at least ±0.3°C at 150°C.
- Five sizes (60, 100 or 180, 400 or 750L)
- Operating temperatures from 50° to 250°C
- Automatic over-temperature alarm system to protect samples
- Low overall energy consumption
- Built in timer
- Excellent footprint/volume ratio
- Corrosion-resistant stainless-steel chambers with rounded corners for easy cleaning
- Large, easy to read vacuum fluorescent display
- Easy to use, microprocessor-controlled touch button operation
- Easy to access—doors can be opened to over 180°C
Availability may vary by country.

Specifications
Microprocessor control with vacuum fluorescent display | |
50°C to 250°C | |
2 supplied/19 max. | |
ON / OFF | |
29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) | |
73.8 cm | |
17.2 in. | |
43.8 cm | |
26.8 in. | |
68 cm | |
58.9 cm | |
230 V | |
13.5 A |
176 L | |
Gravity Convection | |
±0.4°C | |
23.2 x 17.2 x 26.8 in. (58.9 x 43.8 x 68 cm) | |
29.1 in. | |
25.2 in. | |
64 cm | |
36.2 in. | |
92 cm | |
23.2 in. | |
230 V 50/60 Hz | |
3100 w | |
50/60 Hz |
Videos
-
Thermo Scientific Heratherm heating and drying ovens
-
Thermo Scientific Heratherm heating and drying ovens
Special Offers
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.