Learn More
Applied Biosystems™ Hi-Di™ Formamide Dx (5 mL)
Hi-Di Formamide Dx is a highly de-ionized formamide, formulated with a stabilizer, for use as an injection solvent on Applied Biosystems Dx genetic analyzers. This highly deionized formamide is used to resuspend samples before electrokinetic injection in capillary electrophoresis systems.
Brand: Applied Biosystems™ 4404307
25.26 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Hi-Di Formamide Dx is a highly de-ionized formamide, formulated with a stabilizer, for use as an injection solvent on Applied Biosystems Dx genetic analyzers. This highly deionized formamide is used to resuspend samples before electrokinetic injection in capillary electrophoresis systems. It is provided in a 5-mL bottle format to minimize freeze-thaw cycles.
Provided in a 5 mL bottle format to minimize freeze-thaw cycles.Order Info
Each

Specifications
Hi-Di Formamide | |
5mL bottle | |
Liquid | |
High-Di™ |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2411131 | Certificate of Analysis | 24/01/2025 | 4404307 |
2410130 | Certificate of Analysis | 27/12/2024 | 4404307 |
2409128 | Certificate of Analysis | 09/12/2024 | 4404307 |
2409127 | Certificate of Analysis | 17/10/2024 | 4404307 |
2407126 | Certificate of Analysis | 10/09/2024 | 4404307 |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
59Hours
2Minutes
11Seconds
39New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For In Vitro Diagnostic Use Only