missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Lightweight and comfortable
- Adjustable neckline
- Good strength characteristics
- For procedures with with expected high levels of fluid
- Meets EN13795 requirements for Standard erformance
Specifications
Specifications
Size | Large |
Certifications/Compliance (Europe) | EN13795 |
For Use With (Application) | Surgical use |
Gender | Unisex |
Length (English) | 56 in. |
Length (Metric) | 142 cm |
No. of Pockets | None |
Style | Reinforced |
Product Type | Surgical Gown |
Material | SMS |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ High Protection Surgical Gown, Reinforced >
Spot an opportunity for improvement?Share a Content Correction