missing translation for 'onlineSavingsMsg'
Learn More
Uvex™ High Visibility Jacket 8845-Orange Product Code.: 17219871
Estimated Shipment: 08-05-2025
to see stock.
Add to basket

Uvex™ High Visibility Jacket 8845-Orange

Product Code. 17219871 Shop All Uvex Products
4X-Large
Click to view available options
Size:
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy

Product Code. 17219871

Brand: Uvex™ 9861515

Estimated Shipment: 08-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • Hi-vis warning
  • Weatherproof parka
  • Color: hi-vis orange / navy
  • Material: face fabric: 100% polyester with polyurethane coating, lining and wadding: 100% polyester
  • This functionally warning-weatherproof parka with reflectors and thermo wadding is ideal for the cool and cold season with rain and snow.
  • Highly lockable collar, hood is able to rolling in
  • Reflective stripes on body and sleeves (according to EN 471)
  • Concealed 2-way-in front zip fastener with chin protection facing
  • 2 side pockets, 2 chest pockets, mobile phone pocket, pencil case pocket and inside pocket
  • Contrasting colored inserts on shoulder and sideward front lot
  • Hem and waist width-adjustable
  • Wadded, firm worked into lining with thermo insulation with service-zip fastener to add on emblems
  • Certified according to: EN ISO 20471 X3 EN 343 (3/1)
  • Sizes: S(46/48) - XXL(62/64)
  • Care instruction:30°C washable (gentle wash), no chlorinate, tumbler impossible, ironing impossible, dry-cleaning impossible (max. 25 wash cycles)
TRUSTED_SUSTAINABILITY

Specifications

Size 4X-Large
Gender Men's
Material Polyester
Color Orange
Closure Type Zipper
Disposable Reusable
Product Type Hi-vis Jacket
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ High Visibility Jacket 8845-Orange >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.