missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiLoad™ Superdex™ 75 pg

For high resolution preparative gel filtration chromatography with short run times and good recovery. Cytiva Lifescience™ HiLoad™ Superdex™ 75 pg are prepacked XK columns.

Brand:  Cytiva 28-9893-33

 View more versions of this product

Product Code. 11370342

  • £2298.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Dismantling tool, support screen, net ring (10μm), O-ring, stop plugs and instructions
This item is not returnable. View return policy

Description

Description

  • Prep grade, prepacked XK columns
  • Avaialble in bed volumes 120 or 320mL
  • Bed dimensions: 16 × 600mm or 26 x 600mm
  • Sample volume: 5mL or 13mL
Media:
  • Average particle size: 34μm
  • Matrix: composite of cross-linked agarose and dextran
  • pH stability working range: 3 to 12
Column:
  • Column I.D.: 16mm or 26mm
  • Tube material: borosilicate glass
  • Porosity: 10μm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 mL
high resolution preparative gel filtration chromatography
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva HiLoad™ Superdex™ 75 pg > Sample volume: 5mL; Bed dimensions: 16 x 600mm; Bed volume: 120mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.