missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HisPur™ Cobalt Superflow Agarose

Perform high-purity, large-scale purification of polyhistidine-tagged proteins with this tetradentate-chelating Superflow 6 support charged with divalent cobalt.

Brand:  Thermo Scientific™ 25230

1654.30 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 13414189

  • £2330.00 / 250mL
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform high-purity, large-scale purification of polyhistidine-tagged proteins with Thermo Scientific™ HisPur Cobalt Superflow Agarose, a tetradentate-chelating Superflow 6 support charged with divalent cobalt.

Additional Information and Online Ordering

HisPur Cobalt Superflow Agarose is a highly crosslinked, durable resin that does not compress at flow rates used for medium- to large-scale FPLC purifications. The resin holds up well to a variety of chemicals and pH values, and is compatible with common clean-in-place procedures. Compared to nickel and other ligands commonly used for immobilized metal affinity chromatography (IMAC), cobalt provides greater specificity for His-tagged protein purification. The specific binding of HisPur Cobalt Superflow Agarose results in purer elution fractions, reducing the need for extra polishing steps.

Highlights:

  • Robust – highly crosslinked 6% agarose Superflow beaded support tolerates linear flow rates up to 1200cm/hour with minimal leaching of cobalt due to a tetradentate chelator

  • High yields – binds 20mg of 6xHis-GFP per mL of resin at a linear flow rate of 150cm/hour, can bind greater than 30mg per mL of resin depending on flow rate

  • High purity – specificity of cobalt binding to histidine-tag generally results in elution fractions with less than 10% contamination of non-specific proteins

  • Compatible – maintains function after exposure to a wide variety of chemicals and pH values

  • Cost effective – resin is stable through multiple cycles of cleaning and reuse

Recommended for:

Large scale FPLC purification of polyhistidine tagged proteins

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store at 4°C
HisPur™
His-Tagged Protein
Metal Chelate, Divalent Cobalt
Affinity, Agarose Resin
Liquid Suspension
250 mL
Agarose
Bottle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.