missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ HistoBond™ Adhesive Microscope Slides
Marienfeld Superior™ Adhesive HistoBond™ Microscope Slides are suitable for immunohistochemistry and in situ hybridization. The reliable anchoring prevents tissue sections to float during washing and cooking.
Brand: Marienfeld Superior™ 0810001
This item is not returnable.
View return policy
Description
- Adhesive surfaces
- In compliance with DIN ISO 8037/1
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Spécification
76 mm | |
2500 | |
90°, Ground | |
Soda Lime Glass Type III, Hydrolytic Class | |
1 mm | |
White | |
Adhesion | |
100 Pieces in Plastic Box |
26 mm | |
100 | |
Silky Frosted Marking Area | |
Yes | |
Microscope Slide | |
CE Mark, DIN ISO 8037/1 | |
HistoBond™ Adhesive Microscope Slides | |
76 x 26 mm |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Marienfeld Superior™ HistoBond™ Adhesive Microscope Slides > Quantity: 100 Pieces in Plastic Box
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu