missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Chelating HP Columns

Optimize histidine-tagged protein purifications when nickel ions are not the best choice. Cytiva Life Sciences™ HiTrap™ Chelating HP Columns is prepacked with Chelating Sepharose™ High Performance.

Brand:  Cytiva 17-0409-05

Code : GX

Additional Details : Weight : 1.52000kg

 View more versions of this product

Product Code. 11850073

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Uses different kinds of metal ions
  • Binding capacity ∽12mg histidine-tagged protein/mL medium
  • Metal ion capacity ∽23μmol Cu2+/mL medium
  • Prepacked with Chelating Sepharose High Performance media
  • Iminoacetic acid coupled to a 6% agarose matrix by ether linkage

Specifications

Specifications

6M Guanidine Hydrochloride, 8M Urea
5mL
0.98 in.
<20mL/min.
Iminodiacetic Acid
3 to 13
6% Highly Cross-linked Agarose
Affinity Column
HiTrap chelating HP column
100 x 5mL
25mm
Iminiodiacetic acid chelating group
3 bar
34μm
4° to 30°C
IMAC and subsequent purification of Polyhistidine tagged Proteins
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers