missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Glass Plates for Vertical Electrophoresis Units
Glass plates for vertical electrophoresis units
£94.03 - £227.00
Specifications
For Use With (Equipment) | SE 600, SE 400 Series Vertical Electrophoresis System |
---|---|
Type | Glass Plate |
Material | Glass |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10193412
|
Hoefer™
SE6402 |
18 x 8cm |
£94.03
Pack of 2 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
12014867
|
Hoefer™
SE6602 |
18 x 24cm |
£129.29
Pack of 2 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
10630796
|
Hoefer™
SE6602 |
18 x 24cm |
£227.00
Pack of 2 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
Description
Glass plates for vertical electrophoresis units
- For use with Hoefer SE600 and SE400 Series Vertical Electrophoresis Units
- Storage temperature: +15°C to +30°C
Specifications
SE 600, SE 400 Series Vertical Electrophoresis System | |
Glass Plate | |
Glass |