missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Santa Cruz Safety Glasses
A comfortable, stylish, lightweight spectacle with a one-piece wrap-around lens. Sperian™ Honeywell™ Santa Cruz Safety Glasses provide unobstructed wide-angle vision.
£27.30 - £30.30
Specifications
Lens Coating | Scratch-resistant |
---|---|
Certifications/Compliance | ISO 9001 / 2000, EC EC0165 |
Lens Tint | Clear |
Product Type | Eye and Face Protection Spectacles |
For Use With (Application) | UV protection glasses |
Product Code | Brand | Frame Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Price | Quantity & Availability | |||||
12602743
|
Sperian™
1002676 |
Blue |
£30.30
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
11837221
|
Sperian™
1002677 |
Red |
£27.30
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
Description
- Adjustable positive-lock temples
- Polycarbonate lenses
- Provides 99.9% UV protection
- Available in blue or red
Specifications
Scratch-resistant | |
Clear | |
UV protection glasses | |
Polycarbonate |
ISO 9001 / 2000, EC EC0165 | |
Eye and Face Protection Spectacles | |
1 Ea. | |
Nylon |