missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Hopen™ Pocketless Hygiene Gown
Click to view available options
Color:
Red
White
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- The Pocketless Hygiene gown protects the working environment from particles coming from the body of the operator
- Allows the user to be protected from the risks of soiling related to the activity being carried out
- Pleasant and light, polypropylene fabric is extremely breathable
- Collared model without flap and elasticated at the wrists
Specifications
Specifications
Size | X-Large |
Construction | Made in China |
For Use With (Application) | Category 1 Personal Protective Equipment |
Gender | Unisex |
No. of Pockets | None |
Packaging Type | Individual, Bag |
Product Type | Hygiene Gown |
Material | Polypropylene |
Color | White |
Closure Type | Press Studs |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Medicom™ Hopen™ Pocketless Hygiene Gown >
Spot an opportunity for improvement?Share a Content Correction