missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Professional Hostess™ Jumbo Toilet Tissue Rolls
Perfect for any business looking for consistent quality at an affordable price.
Brand: Kimberly-Clark™ Professional 8613
80.68 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : 02
Additional Details : Weight : 0.01000kg
Description
- Helps to reduce maintenance and control costs, waste
- Breaks down in cold water so it wont block drains
- Manufactured in mills which are all ISO 14001 and ISO 9001 accredited
- Ideal for: busy washrooms in public venues and work environments
- Keeping costs down in areas of heavy use
- Perforated tissue that controls how much you take, caring for the environment
Specifications
Jumbo Roll Toilet Tissue | |
70.4 cm | |
70.4 X 39.2 cm | |
12000/Pk. |
27.46 in. | |
White | |
Jumbo | |
1-ply |