missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Hotplate, 50°C to 300°C, Aluminum Alloy
Shape: Square, Size: 11.8 x 11.8 in.
Brand: Gestigkeit Harry™ HT02
This item is not returnable.
View return policy
Description
Shape: Square; Size: 11.8 x 11.8 in.Specifications
Hot Plate | |
230 V | |
11.8 x 11.8 in. | |
24.3 lb. | |
1800 W |
Square | |
Aluminum Alloy | |
50°C to 300°C | |
11 kg | |
230 V, 1800 w |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gestigkeit Harry™ Hotplate, 50°C to 300°C, Aluminum Alloy > Size: 312 x 312 mm
Spot an opportunity for improvement?Share a Content Correction