missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30096.01
10.32 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid | |
0.1 μm Sterile-filtered | |
No Glutamine |
2° to 8°C, away from light | |
RPMI 1640 | |
Phenol Red | |
500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva HyClone™ RPMI 1640 Media > Without Glutamine; With Phenol Red; 500mL
Spot an opportunity for improvement?Share a Content Correction