Learn More
HyClone™ SFM4HEK293™ Media
Versatile, protein-free cell culture media, designed to support production of adenoviral vectors and growth of HEK 293 cultures.
Brand: HyClone products Cytiva SH30521.LS
Code : 85
Additional Details : Weight : 0.50000kg
Description
HyClone SFM4HEK293 Media has been formulated for superior yields and has been tested in a variety of culture systems including T-flasks, shaker flasks, and bioreactors.
Highlights:
- Protein-free formulation; contains L-glutamine
- Animal-derived component free
- Developed through Metabolic Pathway Design™ process for high adenoviral vector and protein production
- Ready-to-use liquid formulation requires no supplementation
- Allows for direct or sequential adaptation
- Designed for large-scale culture applications, including perfusion and fed-batch strategies
- Component traceability
- Manufactured according to cGMP guidelines
Specifications
2° to 8°C | |
SFM4Transfx-293 Media | |
6 x 1000 mL |
Liquid | |
No Glutamine |