Learn More
Parker domnick hunter™ Hydrogen Generators
Research-grade hydrogen gas on demand
£10550.00 - £18655.00
Specifications
Certifications/Compliance | CE, CSA, UL |
---|---|
Depth (English) | 17.2 in. |
Depth (Metric) | 34.2 cm |
Height (English) | 17.9 in. |
Height (Metric) | 45.6 cm |
Product Code | Brand | Flow Rate | Model | Wattage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Model | Wattage | Price | Quantity & Availability | |||
12965981
|
Parker domnick hunter™
40H |
250 mL/min. | 40H | 185w |
£10900.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12508986
|
Parker domnick hunter™
20H |
160 mL/min. | 20H | 125w | |||||
12975981
|
Parker domnick hunter™
60H |
500 mL/min. | 60H | 235w | |||||
Description
Provide a safe and economical alternative to high-pressure gas cylinders and can be easily installed on the lab bench. Ideal for carrier and fuel gas applications and suitable for use with any laboratory instrument requiring a supply of ultra-high-purity hydrogen. Eliminate interruptions in analyses to change cylinders. Three models available with 160, 250 and 500cc/min. outlet flowrates.
- LCD display shows system status and diagnostic capabilities
- Automatic leak detection
- Integrated microprocessor control
- Low water and poor quality water detection and alarms
- Built-in switch-mode power supply unit accepts electricity supplied between 100 and 230V and 50 to 60Hz
Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz
- Produce a continuous stream of research-grade hydrogen gas from deionized water using a proprietary ion exchange membrane and drying cartridge
- Using hydrogen as a GC carrier gas increases speed and sensitivity compared to helium, decreasing analysis time without discernible loss of resolution
Order Info
- Additional cartridges and bags sold separately
- Connector: 0.12 in. Swagelok™
Certifications
CE, CSA and UL compliant and listed
Warranty
Full two-year warranty
Specifications
CE, CSA, UL | |
34.2 cm | |
45.6 cm | |
0.125 in. compression fitting | |
23 kg | |
90 to 264V 50/60Hz | |
0 to 100 psi | |
50/60 Hz |
17.2 in. | |
17.9 in. | |
5°C to 40°C | |
90 to 264 V | |
13.5 in. | |
99.9995% | |
2 Years | |
Hydrogen Fuel Gas Generator |