missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-616 Series Black and Green/Blue Polyurethane Light Weight Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- 18-gauge knitting technology allows this glove to be ultra-thin yet tough
- Ideal for workers who need a higher level of fit, touch and precision
- Ideal for applications where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries.

Specifications
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 3121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 6 |
Style | 11-616 |
Glove Cuff Style | Knit |
Lining | Nylon |
Palm Type | Coated-palm |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ HyFlex™ 11-616 Series Black and Green/Blue Polyurethane Light Weight Gloves >
Spot an opportunity for improvement?Share a Content Correction