missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hynit™ 32-105 Series Blue Nitrile Medium Weight Gloves
Shop All Ansell Products
Click to view available options
Size:
7
7.5
Description
Ideal for general plant use, assembly inspection, receiving, and light to medium fabrication and materials handling.
- Nitrile-impregnated fabric ensures excellent abrasion and snag resistance
- Feature clute cut and interlock knit liner for superior dry grip and excellent dexterity
- Gloves are liquid repellent and machine washable so they will not shrink, stiffen, or lose their grip
- Lining will not ball up
- Color-coded cuffs for easy size identification and size mating after laundering
- Available with solid and air-conditioned backs

Specifications
Specifications
Back Material | Nitrile |
Certifications/Compliance | CE Mark, ANSI, EN 388 : 3111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Mediumweight Gloves |
Size | 7 |
Style | 32-105 |
Glove Cuff Style | Slip-on |
Lining | Interlock Knit Polyester Cotton |
Palm Type | Fully coated-palm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Hynit™ 32-105 Series Blue Nitrile Medium Weight Gloves >
Spot an opportunity for improvement?Share a Content Correction