missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Hynit™ 32-105 Series Blue Nitrile Medium Weight Gloves

Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility. Liquid-repellent impregnation repels oil, grease and dirt.

Brand:  Ansell™ 32105075

27.21 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.


 View more versions of this product

Product Code. 12690822

  • £40.40 / 12 pairs
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for general plant use, assembly inspection, receiving, and light to medium fabrication and materials handling.

  • Nitrile-impregnated fabric ensures excellent abrasion and snag resistance
  • Feature clute cut and interlock knit liner for superior dry grip and excellent dexterity
  • Gloves are liquid repellent and machine washable so they will not shrink, stiffen, or lose their grip
  • Lining will not ball up
  • Color-coded cuffs for easy size identification and size mating after laundering
  • Available with solid and air-conditioned backs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nitrile
Nitrile
Medium Weight Gloves
32-105
Interlock Knit Polyester Cotton
144 Pairs
32-105
CE Mark, ANSI, EN 388 : 3111
Nitrile
7.5
Slip-on
Fully coated-palm
Excellent snag, puncture, abrasion and cut resistance
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Hynit™ 32-105 Series Blue Nitrile Medium Weight Gloves > Size: 7.5

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.