Learn More
Thermo Scientific™ HyperSep™ Retain CX Cartridges
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges.
Brand: Thermo Scientific™ 60107-312
592.98 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Achieve consistent, high recoveries for basic compounds with these HyperSep Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.- High, consistent recoveries
- Ideal for large samples
- Fast and easy sample preparation and method development
- Reproducible, reliable sample preparation in a traditional format
- pH stable 0 to 14
- Available in a wide range of chemistries and bed weights

Specifications
25 mL | |
2000 mg | |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Cartridge | |
Pack of 20 |
2 g bed weight; 25 mL column volume | |
Retention of Basic Analytes | |
30 to 50 μm | |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | |
25 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.