missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ MediLine Lab fridge
For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ MediLine Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LKUV1610
This item is not returnable.
View return policy
Description
Maximum temperature stability- Dynamic refrigeration system meets the exacting demands made of medical appliances
- Forced-air cooling and precision electronic controller ensures consistent, uniform temperature in the interior
- Equipped with a secondary safety thermostat to prevent temperatures below +2°C in case of a fault
- Energy efficient and uses eco-friendly, hydrocarbon-based refrigerant
- Electronic controller with symbols indicate the operating status of the appliance at all times
- Digital temperature display enables temperatures to be set to 0.1°C accuracy
- Flush-mounted with an easy-clean membrane keypad for maximum hygiene
- Integrated optical and audible alarm systems
- Alerts for high temperature, open door, power failure (when power returns) and sensor defect
- Integrated data memory
- Logs the maximum and minimum internal temperatures since last setting
- Records data about the last three temperature alarms and power failures
- Reversible doors feature interchangeable hinges to enable the door to be opened from either side
- Integrated self-closing feature and fitted door locks to secure lab supplies
- Adjustable-height coated-steel grid shelves
- Constructed of sturdy steel with HDPE insulation
- Floating contact for connection to a remote monitoring system
Specifications
Laboratory Refrigerator | |
3°C to 16°C | |
Solid Reversible Self-closing with Lock | |
4 (3 Adjustable) | |
40 mm HDPE | |
LED | |
Visual and audible alarm system, ergonomic handle bar, roller guides, aluminum evaporator cover, NTC temperature probe | |
LKUv 1610 | |
43.5 cm | |
44 cm | |
220/240 V | |
0.75kWh/24 hr. | |
37 kg |
141 L | |
R600A | |
Steel | |
Steel | |
White Plastic | |
White | |
Automatic | |
60 cmL x 61.5 cmD x 82 cmH | |
67 cm | |
1.0 A | |
50 Hz | |
39 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ MediLine Lab fridge > Capacity: 141L; Steel Door
Spot an opportunity for improvement?Share a Content Correction