missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ MediLine Lab fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ MediLine Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

Brand:  Liebherr™ LKUV1610

 View more versions of this product

Product Code. 10605345

  • £1980.00 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Reach-in, 1-section, width 600mm
  • Temperature range +3 / +16°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Climate class 7, refrigerant R 600a.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat
  • Alarm log of last 3 events with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Liebherr™ MediLine Lab fridge > Capacity: 142 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.