missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ APS-2 Amino HPLC Column

Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.

Brand:  Thermo Scientific™ 30710-254630

560.41 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11537491

  • £567.83 / Each
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Extra sensitivity for sugars
  • Can be used in three modes: reversed phase, normal phase, weak anion exchange
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.6 mm
10 μm
120 Å
L8
Silica
Mixed Mode
250 mm
2.5 to 8
170 m²/g
Amino (NH2)
2%
Reversed Phase, Normal Phase, Ion Exchange, HILIC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Hypersil™ APS-2 Amino HPLC Column > 4.6mm I.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.