missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ iBind™ Flex Cards
Card for use with iBind™ Flex Western Blot Device.
£247.00 - £778.00
Specifications
Capacity | 1 Midi Blot, 6 Vertically-Cut Strip Blots, 2 Mini Blots |
---|---|
Detection Method | Chromogenic, Chemiluminescence, Fluorescence |
For Use With (Application) | Western Blot |
For Use With (Equipment) | iBind Flex Western Device |
Membrane Compatibility | Nitrocellulose, PVDF |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15857696
|
Invitrogen™
SLF2010X4 |
40 Cards (10 x 4) |
£778.00
Pack of 40 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15367238
|
Invitrogen™
SLF2010 |
10 Cards |
£247.00
Pack of 10 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
- Glass fiber backed card with filer paper stack at base
- 10 cards per box
Specifications
1 Midi Blot, 6 Vertically-Cut Strip Blots, 2 Mini Blots | |
Western Blot | |
Nitrocellulose, PVDF | |
∼2.5 hr. | |
Card |
Chromogenic, Chemiluminescence, Fluorescence | |
iBind Flex Western Device | |
iBind Flex | |
1 Midi Blot, 6 Vertically-Cut Strip Blots, 2 Mini Blots/Card | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.