missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Sephadex™ G-50 and G-100 DNA Grade Agarose Gels

Used for purification of DNA from small molecules.  Cytiva illustra™ Sephadex™ G-50 and G-100 DNA Grade Agarose Gels purify DNA by gel filtration.

Brand:  Cytiva 17-0574-02

Code : GH

Additional Details : Weight : 0.14500kg

 View more versions of this product

Product Code. 11594925

  • £403.00 / 100g
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

  • Tested to ensure reproducibly high recovery of DNA
  • Suitable for researchers who prefer to prepare their own columns for purifying nucleic acids

Specifications

Specifications

100 g
Auto Seq G-50 column, ProbeQuant G-50 micro column, MicroSpin G-50 column and NICK column
G-50 and G-100 DNA Grade Agarose Gels
Purification of DNA from small molecules by Gel filtration
2 to 10
DNA
20 to 50 μm
15 to 20mL/g in Distilled Water
Beaded Gel
0.096 bar
Cross-linked Dextran with Epichlorohydrin
4° to 30°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers