missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Sephadex™ G-50 and G-100 DNA Grade Agarose Gels
Used for purification of DNA from small molecules. Cytiva illustra™ Sephadex™ G-50 and G-100 DNA Grade Agarose Gels purify DNA by gel filtration.
£112.78 - £403.00
Specifications
For Use With (Equipment) | Auto Seq G-50 column, ProbeQuant G-50 micro column, MicroSpin G-50 column and NICK column |
---|---|
Product Type | G-50 and G-100 DNA Grade Agarose Gels |
Format | Beaded Gel |
pH Range | 2 to 10 |
Support Type | Cross-linked Dextran with Epichlorohydrin |
Product Code | Brand | Bed Volume | Particle Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Volume | Particle Size | Quantity | Price | Quantity & Availability | |||
11584925
|
Cytiva
17-0573-02 |
9 to 11mL/g in Distilled Water | 50 to 150 μm | 100g |
£319.00
100g |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11574925
|
Cytiva
17-0573-01 |
9 to 11mL/g in Distilled Water | 50 to 150 μm | 25g |
£112.78
25g |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11594925
|
Cytiva
17-0574-02 |
15 to 20mL/g in Distilled Water | 20 to 50 μm | 100 g |
£403.00
100g |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
- Tested to ensure reproducibly high recovery of DNA
- Suitable for researchers who prefer to prepare their own columns for purifying nucleic acids
Specifications
Auto Seq G-50 column, ProbeQuant G-50 micro column, MicroSpin G-50 column and NICK column | |
Beaded Gel | |
Cross-linked Dextran with Epichlorohydrin | |
4° to 30°C |
G-50 and G-100 DNA Grade Agarose Gels | |
2 to 10 | |
DNA |