Learn More
Grant Instruments™ Grant Optima™ Digital Thermostat
General purpose digital heated circulator provides excellent temperature stability and control for demanding applications requiring accurate temperature control.
Brand: Grant Instruments™ T100
765.01 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
General purpose digital heated circulator provides excellent temperature stability and control for demanding applications requiring accurate temperature control.
- Stability ±0.05ºC.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (TClamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
- TC120 model includes Integral pump for external circulation

Specifications
4-digit LED | |
Digital | |
No | |
120/230 V |
50 L | |
0°C to 100°C | |
120 V 1.5 kw 50/60 Hz, 230 V 1.4 kw 50/60 Hz | |
50/60 Hz |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.