missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryobox Inserts, 136mm
Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.
Brand: Fisherbrand™ FB71313
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
Specifications
10 Pack | |
Grid Insert | |
Sample storage tubes | |
136mm | |
7 x 7 |
Cardboard | |
Sample storage | |
30mm | |
136mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cardboard Cryobox Inserts, 136mm > Grid: 7 x 7; Height: 30mm; Width: 136mm
Spot an opportunity for improvement?Share a Content Correction